Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Power Outlet Strips 15A. In-Line Gfci W/Plug &Conn 1301530077

Power Outlet Strips 15A. In-Line Gfci W/Plug &Conn (Discontinued)

  • Mfr # 1301530077
  • Zoro # G705782161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301530077
Zoro #
G705782161
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Length
15.24m (50.0')
Length
50 ft
Cord Diameter
10.92mm (.430")
Cord Grip Body Size
Internal Double C-Clamp

Details

Item
Safeway
Type
GFCI Commercial Duty, Single Phase
Insulation Material
Nylon
Maximum Voltage
120 V
Current
15 A
Number of Ports
2
Standards
CSA Certified; UL E66308
Material
Nylon
Series
130153
Max. Voltage
120V
Current Rating
15 A
GFCI
Yes-In-line
Feed-Thru
Yes
Receptacle Type
Duplex
Product Name
Safeway
Flip Lid
No
Open Neutral Relay
Yes
Mounting Style
Portable
GFCI Reset
Manual
Ground Continuity Monitor
No
CSA
LR6837
Current - Maximum per Contact
15.0A
UL
E66308
Number of Receptacles
2
Cord Type
12/3 SJTW
Enclosure Rating
NEMA 4
NEMA Configuration
NEMA 5-15
Maximum Conductors
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.