Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Power Outlet Strips 15A.In-Line Gfci W/Plug & Conn 1301530042

Power Outlet Strips 15A.In-Line Gfci W/Plug & Conn (Discontinued)

  • Mfr # 1301530042
  • Zoro # G305782608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301530042
Zoro #
G305782608
UPC #
-
Country of Origin
Honduras

Dimensions

Cord Length
0.61m (2.0')
Length
2 ft
Cord Diameter
9.40mm (.370")
Cord Grip Body Size
Internal Double C-Clamp

Details

Item
GFCI Commercial Duty, Single Phase
Type
GFCI Commercial Duty, Single Phase
Insulation Material
Nylon
Maximum Voltage
120 V AC
Current
15 A
Number of Ports
1
RoHS Compliant
Yes
Standards
CSA Certified; UL E66308
Material
Nylon
Max. Voltage
120V AC
Current Rating
15 A
Series
130153
Ground Continuity Monitor
No
Mounting Style
Portable
Feed-Thru
Yes
Current - Maximum per Contact
15.0A
Open Neutral Relay
Yes
GFCI Reset
Manual
Number of Receptacles
1
GFCI
Yes-In-line
CSA
LR6837
Product Name
Safeway
Cord Type
14/3 SJTW
NEMA Configuration
NEMA 5-15
Enclosure Rating
NEMA 4
UL
E66308
Flip Lid
No
Maximum Conductors
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.