Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Outlet Strips 20A. In-Line Gfci W/Plug &Conn

  • Mfr # 1301530137

  • Zoro # G105782723


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Type
GFCI Commercial Duty, Single Phase
Insulation Material
Nylon
Maximum Voltage
240 V
Current
20 A
Number of Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301530137
Zoro #
G105782723
UPC #
-
Country of Origin
Honduras

Dimensions

Cord Length
0.61m (2.0')
Length
2 ft
Cord Grip Body Size
Internal Double C-Clamp
Cord Diameter
10.92mm (.430")

Details

Item
Safeway
Type
GFCI Commercial Duty, Single Phase
Insulation Material
Nylon
Maximum Voltage
240 V
Current
20 A
Number of Ports
2
Standards
CSA Certified; UL E66308
Material
Nylon
Max. Voltage
240V
Current Rating
20 A
Series
130153
Current - Maximum per Contact
20.0A
Feed-Thru
Yes
UL
E66308
NEMA Configuration
NEMA 5-20
Product Name
Safeway
Number of Receptacles
2
Mounting Style
Portable
Flip Lid
No
Receptacle Type
Duplex
Ground Continuity Monitor
No
Cord Type
12/3 SJTW
GFCI Reset
Manual
Open Neutral Relay
Yes
CSA
LR6837
Enclosure Rating
NEMA 4
GFCI
Yes-In-line
Maximum Conductors
2
Number of Outlets
2
Voltage
240V
Trade Designation
SJTW
Plug Configuration
NEMA 5-20
Max. Amps
20A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.