Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Profibus Mc 5P Aux Power Tee

  • Mfr # 1201010001

  • Zoro # G005784179


product price: $95.75
/ea
Sold in multiples of 4 for $383.00
Free Shipping & Returns

Key Features

Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
80 Degrees C
Standards
UL E152210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201010001
Zoro #
G005784179
UPC #
-
Country of Origin
Mexico

Details

Item
Power Tap Tee
Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
80 Degrees C
Standards
UL E152210
Type
Power Tap Tee
Series
120101
Material - Coupling Nut
Black Epoxy Coated Zinc
Drop Connector
Mini-Change
Left Trunk Connector
Mini-Change
Right Trunk Connector
Mini-Change
Poles
5
UL
E152210
Temperature Range - Operating
-20°C to +80°C
Voltage - Maximum
600V AC/DC
Material - Connector Body
TPE
Current - Maximum per Contact
8.0A
Left Trunk Gender
Female
LED Indicator
No
Keyway
Single
Right Trunk Gender
Male
Drop Gender
Female
Product Name
PROFIBUS Data Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.