Zoro Homepage
This item is Discontinued.
Woodhead Pin & Sleeve Receptacle, 20 A, 125V AC, 2 Pole, Screw Terminals Wire Connection Type 320R4W

Pin & Sleeve Receptacle, 20 A, 125V AC, 2 Pole, Screw Terminals Wire Connection Type (Discontinued)

  • Mfr # 320R4W
  • Zoro # G0388596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320R4W
Zoro #
G0388596
UPC #
78678861331
Country of Origin
Germany

Details

Item
Pin & Sleeve Receptacle
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
IP Rating
IP67
Wire Connection Type
Screw Terminals
Cap Type
No Cap or Cover
Standards
UL E145923
Receptacle Type
Single Pin and Sleeve
Switch Rated
No
Features
Non-Flanged, Flip Lid, Locking Blade
Series
130150
Flip Lid
Yes
UL
E145923
Current - Maximum per Contact
20.0A
GFCI
No
Specialty
Pin and Sleeve
Lighted Connector
No
Locking Blade
Yes
Product Name
Watertite
Flange Type
Flanged

Description

20 Amp Watertite Pin and Sleeve Receptacle with Flip Lid, 2 Pole/3 Wire, 125V, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.