Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P&S 3P4W 20A/3Ph 250V Rec.Splf

  • Mfr # 420R9W

  • Zoro # G605927846


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Type
Female
Standards
UL E145923
IP Rating
IP67
Overall Length
9-1/2 in
Length
241.30mm (9.500")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420R9W
Zoro #
G605927846
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
9-1/2 in
Length
241.30mm (9.500")

Details

Type
Female
Standards
UL E145923
IP Rating
IP67
Flange
Yes
Specialty
Pin and Sleeve
Series
130150
Receptacle Type
Single
Locking Blade
No
Voltage - Maximum
250V
Lighted Connector
No
UL
E145923
Current - Maximum per Contact
20.0A
Product Name
Watertite
GFCI
No
Poles
3-pole/4-wire
Flip Lid
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.