Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin & Sleeve Plug, 30 A, 480V AC, 3 Pole, Red

  • Mfr # 430P7W

  • Zoro # G0390565


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Current Rating
30 A
Voltage Rating
480V AC
Number of Poles
3
Number of Wires
4
Housing Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430P7W
Zoro #
G0390565
UPC #
78678840996
Country of Origin
Germany

Details

Item
Pin & Sleeve Plug
Current Rating
30 A
Voltage Rating
480V AC
Number of Poles
3
Number of Wires
4
Housing Color
Red
Cap Type
No Cap or Cover
Phase
3

Description

30 Amp Watertite Pin and Sleeve Plug, 3 Pole/4 Wire, 3ø 480V, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.