Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mesh Grip, Straight, Steel Grip, 16 in

  • Mfr # 35865

  • Zoro # G0393112


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Body Style
Straight
Material - Grip
Steel
Cable Diameter
0.50 in - 0.61 in
Mesh Length
16 in
Approximate Break Strength
2, 510.12kg (5, 600 lbs)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35865
Zoro #
G0393112
UPC #
78678835865
Country of Origin
Mexico

Dimensions

Cable Diameter
0.50 in - 0.61 in
Mesh Length
16 in
Eye Diameter
7/8"

Details

Item
Mesh Grip
Body Style
Straight
Material - Grip
Steel
Approximate Break Strength
2, 510.12kg (5, 600 lbs)
CSA
LR32159
Eye Type
Rotating
Series
130095

Description

Heavy Duty Wire Mesh Pulling Grip, Double Weave, Rotating Eye, Standard Mesh Length 0.406m (16.00"), Approximate Break Strength 2510.12kg (5600 lbs.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.