Zoro Homepage

Qc 3P Fp Str Sk 2M 10/3

  • Mfr # 1300630003

  • Zoro # G305788709


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Cable Length
2 m
Insulation Material
PVC
Maximum Voltage
600 V AC/DC
IP Rating
IP67
Maximum Operating Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300630003
Zoro #
G305788709
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
2 m
Length
6.56 ft
Cable Diameter
17.78mm (.700")
Wire Size
10 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.