Zoro Homepage

Qc 3P Mr 12In 12/1 Pvc Lds

  • Mfr # 32357

  • Zoro # G105963986


product price: $49.65
/ea
Sold in multiples of 2 for $99.30

Key Features

Maximum Wire Size
12 AWG
Insulation Material
Nylon
Maximum Voltage
600 V
Current
25 A
Minimum Operating Temperature
-20 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32357
Zoro #
G105963986
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
12 AWG
Length
0.305m
Mounting Thread Size
1/2" - 14 NPT

Details

Item
Wire Connector
Insulation Material
Nylon
Maximum Voltage
600 V
Current
25 A
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
105 Degrees C
IP Rating
IP67
Series
130003
Standards
UL E46237
Panel Mount
Front
Gender
Male
Orientation
Straight
Poles
3
Coupling Type
External Thread
Keyway
Single
Material - Component
Nylon
CSA
LR6837
Wire/Cable Type
UL 1015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.