Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Qc 3P Mr .5M 10/1 Pvc 1/2In Npt

  • Mfr # 1300660257

  • Zoro # G905782176


product price: $74.55
/ea
Sold in multiples of 4 for $298.20

Key Features

Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
90 Degrees C
Length
0.5 m
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300660257
Zoro #
G905782176
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.5 m
Mounting Thread Size
1/2" - 14 NPT
Wire Size
10 AWG

Details

Item
Receptacle
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
90 Degrees C
Color
Black
Material
Aluminum
Max. Voltage
600V
Connector Type
Male
Standards
UL E258922
Series
130066
Type
Single Ended (pigtail)
UL
E258922
Product Name
BradPower D-Size
Temperature Range - Operating
-20° to +90°C
Panel Mount
Front
Poles
3
Material - Component
Black Annodized Aluminum
Wire/Cable Type
THHN
Coupling Type
External Thread
Keyway
Alternate
Current - Maximum per Contact
30.0A
Orientation
Straight
Max. Amps
30 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.