Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Qc 4P M/Mfe St/St Sk 10M 10/4

  • Mfr # CC4030A48M100

  • Zoro # G805903824


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Cable Length
10 m
IP Rating
IP67
Keyway
Single
Type
Double Ended
Temperature Range - Operating
-20° to +90°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC4030A48M100
Zoro #
G805903824
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
10 m
Cable Diameter
19.68mm (.775")
Wire Size
10 AWG

Details

IP Rating
IP67
Keyway
Single
Type
Double Ended
Temperature Range - Operating
-20° to +90°C
Series
130064
LED Indicator
No
Material - Contact
Copper Alloy
UL
E258922
Material - Plating Mating
Gold
Coupling Style
Threaded
Orientation
Straight to Straight
Gender
Female-Male
Wire/Cable Type
STOOW, TC-ER Direct Burial
Current - Maximum per Contact
32.0A
Connector End A
BradPower D-Size (1 3/8"-M35)
Voltage - Maximum
600V AC/DC
Poles
4
Connector End B
BradPower D-Size (1 3/8"-M35)
Product Name
BradPower D-Size
Material - Connector Body
TPE
Material - Coupling Nut
Anodized Aluminum
Cable Jacket Color
Gray
Cable Jacket Material
PVC
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.