Zoro Homepage

Qc 4P M/Mfe St/St Sk 1M 10/4

  • Mfr # 1300640178

  • Zoro # G905788888


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1 m
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300640178
Zoro #
G905788888
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
1 m
Length
3.28 ft
Cable Diameter
19.68mm (.775")
Wire Size
10 AWG

Details

Item
Receptacle
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
Series
130064
Connector Type
Female-Male
Color
Gray
Material
PVC
Standards
UL E258922
Max. Voltage
600V
Contact Finish
Gold Plated
Type
Double Ended
Poles
4
Material - Plating Mating
Gold
Connector End A
BradPower D-Size (1 3/8"-M35)
Wire/Cable Type
STOOW, TC-ER Direct Burial
Product Name
BradPower D-Size
Current - Maximum per Contact
32.0A
UL
E258922
Material - Contact
Copper Alloy
Orientation
Straight to Straight
Connector End B
BradPower D-Size (1 3/8"-M35)
Coupling Style
Threaded
Material - Connector Body
TPE
Keyway
Single
Material - Coupling Nut
Anodized Aluminum
Voltage - Maximum
600V AC/DC
Temperature Range - Operating
-20° to +90°C
LED Indicator
No
Cable Jacket Material
PVC
Max. Amps
25 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.