Zoro Homepage

Qc 4P M/Mfe St/St Sk 5M 10/4

  • Mfr # CC4030A48M050

  • Zoro # G905982996


original price: $330.99
9% off
new price: $297.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
Wire Size (AWG)
10
Wire/Cable Type
STOOW, TC-ER Direct Burial
Connector End B
BradPower D-Size (1 3/8"-M35)
Orientation
Straight to Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC4030A48M050
Zoro #
G905982996
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size (AWG)
10
Cable Diameter
19.68mm (.775")
Cable Length
5.0m (16.40')

Details

IP Rating
IP67
Wire/Cable Type
STOOW, TC-ER Direct Burial
Connector End B
BradPower D-Size (1 3/8"-M35)
Orientation
Straight to Straight
Series
130064
Color - Cable Jacket
Gray
Keyway
Single
Gender
Female-Male
Current - Maximum per Contact
32.0A
Coupling Style
Threaded
LED Indicator
No
Product Name
BradPower D-Size
Type
Double Ended
Material - Plating Mating
Gold
Material - Cable Jacket
PVC
Voltage - Maximum
600V AC/DC
Temperature Range - Operating
-20° to +90°C
Material - Coupling Nut
Anodized Aluminum
Material - Connector Body
TPE
UL
E258922
Material - Contact
Copper Alloy
Poles
4
Connector End A
BradPower D-Size (1 3/8"-M35)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.