Quick-Change Brad Power Receptacle, 3 Pole, Female, 1/2 Inch-14 Npt, 10/1 Awg, 0.5M

  • Mfr # 1300660256

  • Zoro # G705782208


product price:  $88.39
/ea
Sold in multiples of 4 for $353.56
Free Shipping & Returns

Key Features

Maximum Voltage
600 V
IP Rating
IP67
Current
30 A
Maximum Operating Temperature
90 Degrees C
Length
0.5 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300660256
Zoro #
G705782208
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.5 m
Mounting Thread Size
1/2" - 14 NPT

Details

Item
Receptacle
Maximum Voltage
600 V
IP Rating
IP67
Current
30 A
Maximum Operating Temperature
90 Degrees C
Material
Aluminum
Color
Black
Type
Single Ended (pigtail)
Connector Type
Female
Series
130066
Max. Voltage
600V
Standards
UL E258922
UL
E258922
Panel Mount
Front
Coupling Type
Internal Thread
Temperature Range - Operating
-20° to +90°C
Poles
3
Current - Maximum per Contact
30.0A
Orientation
Straight
Keyway
Alternate
Wire/Cable Type
THHN
Product Name
BradPower D-Size
Material - Component
Black Annodized Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.