Quick-Change Brad Power Receptacle, 3 Pole, Female, 1/2 Inch-14 Npt, 10/1 Awg

  • Mfr # CR3100A30M005

  • Zoro # G405966557


product price:  $92.59
/ea
Sold in multiples of 4 for $370.36
Free Shipping & Returns

Key Features

Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
90 Degrees C
Length
0.5 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR3100A30M005
Zoro #
G405966557
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.5 m
Mounting Thread Size
1/2" - 14 NPT
Wire Size
10 AWG

Details

Item
Receptacle
Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
90 Degrees C
Connector Type
Female
Color
Black
Standards
UL E258922
Series
130066
Material
Aluminum
Type
Single Ended (pigtail)
Max. Voltage
600V
Current - Maximum per Contact
30.0A
Product Name
BradPower D-Size
Material - Component
Black Annodized Aluminum
Panel Mount
Front
UL
E258922
Keyway
Alternate
Orientation
Straight
Wire/Cable Type
THHN
Coupling Type
Internal Thread
Poles
3
Temperature Range - Operating
-20° to +90°C
Max. Amps
30 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.