
Quick-Change Brad Power Receptacle, 3 Pole, Male, 1/2 Inch-14 Npt, 10/1 Awg
Mfr # CR3106A30M005
Zoro # G905966538
product price: $88.75
/ea
Sold in multiples of 4 for $355.00
Free Shipping & Returns
Key Features
Maximum Voltage
600 V
IP Rating
IP67
Current
30 A
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
90 Degrees C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CR3106A30M005
Zoro #
G905966538
UPC #
-
Country of Origin
Mexico
Dimensions
Length
0.5 m
Mounting Thread Size
1/2" - 14 NPT
Wire Size (AWG)
10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.