Quick-Change Brad Power Receptacle, 3 Pole, Male, 3/4 Inch-14 Npt, 10/1 Awg

  • Mfr # CR3C06A30M005

  • Zoro # G205966498


product price:  $97.99
/ea
Sold in multiples of 25 for $2,449.75
Free Shipping & Returns

Key Features

Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
90 Degrees C
Standards
UL E258922
Series
130066
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR3C06A30M005
Zoro #
G205966498
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.5 m
Mounting Thread Size
3/4" - 14 NPT
Wire Size
10 AWG

Details

Item
Receptacle
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
90 Degrees C
Standards
UL E258922
Series
130066
Material
Aluminum
Connector Type
Male
Color
Black
Max. Voltage
600V
Type
Single Ended (pigtail)
UL
E258922
Orientation
Straight
Temperature Range - Operating
-20° to +90°C
Coupling Type
External Thread
Current - Maximum per Contact
30.0A
Poles
3
Product Name
BradPower D-Size
Material - Component
Black Annodized Aluminum
Wire/Cable Type
THHN
Keyway
Single
Panel Mount
Front
Max. Amps
30 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.