Quick-Change Single-Ended Cordset, 3 Pole, Female (Straight) To Pigtail

  • Mfr # C03000A48M020

  • Zoro # G605982821


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Cable Length
2.0m (6.56')
IP Rating
IP67
Keyway
Single
Series
130063
Type
Single Ended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C03000A48M020
Zoro #
G605982821
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
2.0m (6.56')
Cable Diameter
17.78mm (.700")
Wire Size
10 AWG

Details

IP Rating
IP67
Keyway
Single
Series
130063
Type
Single Ended
Current - Maximum per Contact
25.0A
Material - Cable Jacket
PVC
Orientation
Straight to Pigtail
Temperature Range - Operating
-20°C to +90°C
Material - Coupling Nut
Anodized Aluminum
UL
E258922
Gender
Female-Pigtail
Coupling Style
Threaded
Material - Plating Mating
Gold
Poles
3
Voltage - Maximum
600V AC/DC
Material - Connector Body
PVC
Wire/Cable Type
STOOW, TC-ER Direct Burial
LED Indicator
No
Protocol
EtherNet
Connector End B
Pigtail
Connector End A
BradPower D-Size (1 3/8"-M35)
Material - Contact
Copper Alloy
Product Name
BradPower D-Size
Cable Jacket Material
PVC
Cable Jacket Color
Gray
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.