This item is Discontinued.

No Product Image Available

Quick-Change Single-Ended Cordset, 4 Pole, Female (Straight) To Pigtail With Alternate Key (Discontinued)

  • Mfr # C04100A48M020
  • Zoro # G505904145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C04100A48M020
Zoro #
G505904145
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
2.0m (6.56')
Wire Size AWG
10
Cable Diameter
19.81mm (.780")

Details

IP Rating
IP67
Keyway
Alternate
Series
130063
Type
Single Ended
Color - Cable Jacket
Gray
Voltage - Maximum
600V AC/DC
Material - Plating Mating
Gold
UL
E258922
Current - Maximum per Contact
25.0A
Material - Cable Jacket
PVC
Gender
Female-Pigtail
Material - Coupling Nut
Anodized Aluminum
Coupling Style
Threaded
Temperature Range - Operating
-20°C to +90°C
Material - Connector Body
PVC
Orientation
Straight to Pigtail
Wire/Cable Type
STOOW, TC-ER Direct Burial
Poles
4
LED Indicator
No
Material - Contact
Copper Alloy
Product Name
BradPower D-Size
Protocol
EtherNet
Connector End A
BradPower D-Size (1 3/8"-M35)
Connector End B
Pigtail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.