Rec U12 12P Ac Fe M16 Bm Wir Shd Bra Au

  • Mfr # WRCW40E01C300

  • Zoro # G705927371


product price:  $56.59
/ea
Sold in multiples of 24 for $1,358.16

Key Features

NEMA Rating
NEMA 6
Type
Single Ended (pigtail)
Series
120084
Wire/Cable Type
Leads, UL 1061
Poles
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRCW40E01C300
Zoro #
G705927371
UPC #
-
Country of Origin
Poland

Dimensions

Mounting Thread Size
M16 x 1.5
Length
0.30m
Wire Size (AWG)
26

Details

NEMA Rating
NEMA 6
Type
Single Ended (pigtail)
Series
120084
Wire/Cable Type
Leads, UL 1061
Poles
12
Current - Maximum per Contact
1.5A
Product Name
Ultra-Lock (M12)
IP Rating
IP69K
Orientation
Straight
Coupling Type
Internal Thread
CSA
LR6837
Material - Component
Nickel-plated Brass
Panel Mount
Back
Voltage - Maximum
30V AC/DC
Gender
Female
Temperature Range - Operating
-25° to +90°C
Keyway
Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.