Rec U12 12P Ac Ma M16 Bm Sol Shd Bra Au

  • Mfr # 1200845182

  • Zoro # G105787902


product price: $45.39
/ea
Sold in multiples of 25 for $1,134.75

Key Features

Type
PCB Mount
Material
Brass
Maximum Voltage
30 V AC/DC
Current
1.5 A
Standards
UL E152210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200845182
Zoro #
G105787902
UPC #
78172538865
Country of Origin
Poland

Dimensions

Mounting Thread Size
M16 x 1.5

Details

Item
Ultra-Lock (M12)
Type
PCB Mount
Material
Brass
Maximum Voltage
30 V AC/DC
Current
1.5 A
Standards
UL E152210
Minimum Operating Temperature
-25 Degrees
Maximum Operating Temperature
90 Degrees C
Sub-Category
Industrial Receptacles
Max. Voltage
30V AC/DC
IP Rating
IP69K
Series
120084
Connector Type
Male
Current Rating
1.5 A
Max. Temp.
90°C
Coupling Type
External Thread
Keyway
Single
Current - Maximum per Contact
1.5A
Panel Mount
Back
Product Name
Ultra-Lock (M12)
Temperature Range - Operating
-25° to +90°C
Material - Component
Nickel-plated Brass
NEMA Rating
NEMA 6
Orientation
Straight
Poles
12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.