Rec U12 12P Ac Ma M16 Bm Sol Shd Bra Au
Mfr # WRCW460003
Zoro # G805927394
product price: $56.59
/ea
Sold in multiples of 25 for $1,414.75
Key Features
NEMA Rating
NEMA 6
Type
PCB Mount
Coupling Type
External Thread
Poles
12
Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRCW460003
Zoro #
G805927394
UPC #
-
Country of Origin
Unknown
Dimensions
Mounting Thread Size
M16 x 1.5
Details
NEMA Rating
NEMA 6
Type
PCB Mount
Coupling Type
External Thread
Poles
12
Gender
Male
Voltage - Maximum
30V AC/DC
Product Name
Ultra-Lock (M12)
Keyway
Single
Panel Mount
Back
Temperature Range - Operating
-25° to +90°C
Current - Maximum per Contact
1.5A
Material - Component
Nickel-plated Brass
Orientation
Straight
IP Rating
IP69K
Series
120084
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.