Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Woodhead Rec U12 4P Ac Fe M16 Bm Sol Shd Bra Au 1200845175

Rec U12 4P Ac Fe M16 Bm Sol Shd Bra Au (Discontinued)

  • Mfr # 1200845175
  • Zoro # G205787888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200845175
Zoro #
G205787888
UPC #
78172538860
Country of Origin
China

Dimensions

Mounting Thread Size
M16 x 1.5

Details

Item
Ultra-Lock (M12)
Type
PCB Mount
Material
Brass
Maximum Voltage
250 V AC/DC
Current
4 A
Minimum Operating Temperature
-25 Degrees
Maximum Operating Temperature
90 Degrees C
Max. Temp.
90°C
IP Rating
IP69K
Current Rating
4 A
Sub-Category
Industrial Receptacles
Max. Voltage
250V AC/DC
Connector Type
Female
Series
120084
Temperature Range - Operating
-25° to +90°C
NEMA Rating
NEMA 6
Voltage - Maximum
60V
Material - Component
Nickel-plated Brass
Keyway
Single
Panel Mount
Back
Current - Maximum per Contact
4.0A
Poles
4
Product Name
Ultra-Lock (M12)
Coupling Type
Internal Thread
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.