Rec U12 5P Ac Ma M16 Bm Wir Shd Bra Au

  • Mfr # 1200845185

  • Zoro # G005788108


product price:  $29.19
/ea
Sold in multiples of 50 for $1,459.50

Key Features

Type
Single Ended (pigtail)
Material
Brass
Maximum Voltage
250 V AC/DC
Current
4 A
Standards
CSA Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200845185
Zoro #
G005788108
UPC #
78172538867
Country of Origin
Poland

Dimensions

Length
0.3 m
Wire Size (AWG)
22
Mounting Thread Size
M16 x 1.5

Details

Item
Ultra-Lock (M12)
Type
Single Ended (pigtail)
Material
Brass
Maximum Voltage
250 V AC/DC
Current
4 A
Standards
CSA Certified
Minimum Operating Temperature
-25 Degrees
Maximum Operating Temperature
90 Degrees C
Wire Range
22 AWG
Max. Temp.
90°C
Current Rating
4 A
Sub-Category
Industrial Receptacles
Connector Type
Male
Series
120084
Max. Voltage
250V AC/DC
IP Rating
IP69K
CSA
LR6837
Product Name
Ultra-Lock (M12)
Keyway
Single
Current - Maximum per Contact
4.0A
NEMA Rating
NEMA 6
Wire/Cable Type
UL 1569
Panel Mount
Back
Orientation
Straight
Temperature Range - Operating
-25° to +90°C
Coupling Type
External Thread
Poles
5
Voltage - Maximum
60V
Material - Component
Nickel-plated Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.