This item is Discontinued.

No Product Image Available

Receptacle 50A 3P4W 3Ph 250V Californias (Discontinued)

  • Mfr # 1301550158
  • Zoro # G005783332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301550158
Zoro #
G005783332
UPC #
-
Country of Origin
Unknown

Details

Item
Wire Connector
Maximum Voltage
250 V
Current
50 A
Type
Receptacle
Max. Voltage
250V
Series
130155
Connector Type
Female
Current Rating
50 A
Poles
3-pole/4-wire
Flip Lid
No
NEMA Configuration
Non-NEMA Locking CA
GFCI
No
Locking Blade
Yes
Lighted Connector
No
Current - Maximum per Contact
50.0A
Flange
No
Voltage - Maximum
3Ø 250V
Product Name
Safeway
Receptacle Type
Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.