Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
847290001
Zoro #
G305966176
UPC #
-
Country of Origin
China
Dimensions
Length
0.152 m
Contact Plating Thickness
0.762 µm
Cable Length
0.152m
Wire Size (AWG)
28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.