Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Connector Adapter, Panel Mount, Female-Female

  • Mfr # 1300550001

  • Zoro # G805788223


product price: $55.29
/ea
Sold in multiples of 2 for $110.58

Key Features

Insulation Material
ABS
Maximum Voltage
125 V DC
IP Rating
IP67
Current
1.5 A
Minimum Operating Temperature
-20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300550001
Zoro #
G805788223
UPC #
-
Country of Origin
Poland

Dimensions

Mounting Thread Size
1" - 14 UNC

Details

Item
Brad,RJ-Lnxx,RJ45
Insulation Material
ABS
Maximum Voltage
125 V DC
IP Rating
IP67
Current
1.5 A
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
80 Degrees C
Material
ABS
Current Rating
1.5 A
Max. Temp.
80°C
Connector Type
Female
Max. Voltage
125V DC
Type
Bulkhead Feed-Through
Series
130055
Current - Maximum per Contact
1.5A
Keyway
None
Orientation
Straight
Coupling Type
External Thread
Product Name
Brad,RJ-Lnxx,RJ45
Temperature Range - Operating
-20° to +80°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.