Zoro Homepage

Replacement Closure Connector C-Sizeyel

  • Mfr # 1301550082

  • Zoro # G405783550


product price: $23.39
/ea
Sold in multiples of 4 for $93.56

Key Features

Type
Connector
Connector Type
Female
Series
130155
IP Rating
IP67
Lighted Connector
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301550082
Zoro #
G405783550
UPC #
-
Country of Origin
Mexico

Details

Item
Watertite Extreme Connector
Type
Connector
Connector Type
Female
Series
130155
IP Rating
IP67
Lighted Connector
No
Flange
No
Flip Lid
No
Receptacle Type
Single
Locking Blade
No
GFCI
No
Product Name
Watertite Extreme

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.