Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Guard Assy - Hz

  • Mfr # 1301040054

  • Zoro # G405785332


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Type
Accessory
Material
Aluminum
Application
General Purpose
Includes
Guard
Standards
CSA Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1301040054
Zoro #
G405785332
UPC #
-
Country of Origin
Mexico

Details

Item
Accessory
Type
Accessory
Material
Aluminum
Application
General Purpose
Includes
Guard
Standards
CSA Certified
Series
130104
Guard Type
Cast Aluminum
On/Off Switch
No
Product Name
Woodhead
Material - Guard
Cast Aluminum
Outlet
None
Guard Included
Yes
Duty
General
Material - Globe
Tempered Soda-Lime Glass
CSA
LR39801

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.