Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safeway Connector With California Style Locking Blade, 2 Pole/3 Wire, Non-Nema, 400V

  • Mfr # CS8464N

  • Zoro # G605950110


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
480 V
Current
50 A
Series
130155
Connector Type
Female
Current Rating
50 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS8464N
Zoro #
G605950110
UPC #
-
Country of Origin
Mexico

Details

Item
Wire Connector
Maximum Voltage
480 V
Current
50 A
Series
130155
Connector Type
Female
Current Rating
50 A
Type
Connector
Max. Voltage
480V
Locking Blade
Yes
GFCI
No
Product Name
Safeway
Flange
No
Current - Maximum per Contact
50.0A
Lighted Connector
No
Poles
2-pole/3-wire
Flip Lid
No
Receptacle Type
Single
NEMA Configuration
Non-NEMA Locking CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.