Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safeway Connector With Locking Blade, 2 Pole/3 Wire

  • Mfr # 1301440067

  • Zoro # G905783906


product price: $39.55
/ea
Sold in multiples of 2 for $79.10

Key Features

Maximum Voltage
250 V
Current
15 A
Standards
UL E10176
Current Rating
15 A
Max. Voltage
250V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301440067
Zoro #
G905783906
UPC #
-
Country of Origin
Mexico

Details

Item
Female Connector
Maximum Voltage
250 V
Current
15 A
Standards
UL E10176
Current Rating
15 A
Max. Voltage
250V
Connector Type
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.