Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Safeway Connector With Locking Blade, 3 Pole/4 Wire, Non-Nema, 600V Ac/250V Dc 1301550041

Safeway Connector With Locking Blade, 3 Pole/4 Wire, Non-Nema, 600V Ac/250V Dc (Discontinued)

  • Mfr # 1301550041
  • Zoro # G705783397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301550041
Zoro #
G705783397
UPC #
-
Country of Origin
Mexico

Details

Item
Safeway Connector
Maximum Voltage
600 V
Current
50 A
Max. Voltage
600V AC; 250V DC
Series
130155
Type
Connector
Connector Type
Female
Current Rating
50 A
Product Name
Safeway
Current - Maximum per Contact
50.0A
Receptacle Type
Single
Lighted Connector
No
Locking Blade
Yes
Poles
3-pole/4-wire
NEMA Configuration
Non-NEMA Locking
Voltage - Maximum
600V AC / 250V DC
GFCI
No
Flange
No
Flip Lid
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.