Zoro Homepage

Safeway Duplex Corrosion-Resistant, Heavy-Duty Spec-Grade Receptacle, 2 Pole/3

  • Mfr # 1301480089

  • Zoro # G205786997


product price: $36.49
/ea
Sold in multiples of 2 for $72.98

Key Features

Maximum Voltage
125 V
Current
15 A
Standards
CSA Certified; UL E46237
Type
Receptacle
Max. Voltage
125V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301480089
Zoro #
G205786997
UPC #
78678871863
Country of Origin
United States

Details

Item
Wire Connector
Maximum Voltage
125 V
Current
15 A
Standards
CSA Certified; UL E46237
Type
Receptacle
Max. Voltage
125V
Series
130148
Current Rating
15 A
Connector Type
Female
GFCI
No
Lighted Connector
No
Receptacle Type
Duplex
UL
E46237
Flip Lid
No
Locking Blade
No
Poles
2-pole/3-wire
Flange
No
NEMA Configuration
NEMA 5-15
Product Name
Safeway
Current - Maximum per Contact
15.0A
CSA
LR6837

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.