Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safeway Duplex Heavy Duty Grade Corrosion-Resistant Receptacle, 2 Pole/3 Wire

  • Mfr # 1301480100

  • Zoro # G305786910


product price: $68.15
/ea
Sold in multiples of 2 for $136.30

Key Features

Maximum Voltage
125 V
Current
20 A
Current Rating
20 A
Connector Type
Female
Standards
UL E46237
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301480100
Zoro #
G305786910
UPC #
-
Country of Origin
United States

Details

Item
Wire Connector
Maximum Voltage
125 V
Current
20 A
Current Rating
20 A
Connector Type
Female
Standards
UL E46237
Series
130148
Max. Voltage
125V
Type
Receptacle
Poles
2-pole/3-wire
Locking Blade
No
Product Name
Safeway
Receptacle Type
Duplex
Lighted Connector
No
Flange
No
Flip Lid
No
Current - Maximum per Contact
20.0A
UL
E46237
NEMA Configuration
NEMA 5-20
GFCI
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.