Safeway Duplex Heavy Duty Grade, Receptacle, 2 Pole/3 Wire, Nema 5-20, 125V

  • Mfr # 1301480099

  • Zoro # G805786854


product price: $38.15
/ea
Sold in multiples of 3 for $114.45

Key Features

Maximum Voltage
125 V
Current
20 A
Max. Voltage
125V
Current Rating
20 A
Series
130148
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301480099
Zoro #
G805786854
UPC #
-
Country of Origin
United States

Details

Item
Wire Connector
Maximum Voltage
125 V
Current
20 A
Max. Voltage
125V
Current Rating
20 A
Series
130148
Connector Type
Female
Standards
UL E46237
Type
Receptacle
Flip Lid
No
Current - Maximum per Contact
20.0A
Product Name
Safeway
NEMA Configuration
NEMA 5-20
Poles
2-pole/3-wire
Receptacle Type
Duplex
Locking Blade
No
Flange
No
Lighted Connector
No
UL
E46237
GFCI
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.