Safeway Duplex Heavy Duty Hospital Grade Receptacle, 2 Pole/3 Wire, Nema 5-20, 125V (Discontinued)
- Mfr # 1301480122
- Zoro # G805787004
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1301480122
Zoro #
G805787004
UPC #
78678885364
Country of Origin
United States
Details
Item
Safeway
Maximum Voltage
125 V
Current
20 A
Connector Type
Female
Series
130148
Type
Receptacle
Max. Voltage
125V
Current Rating
20 A
Receptacle Type
Duplex
Specialty
Hospital Duty
Lighted Connector
No
Current - Maximum per Contact
20.0A
UL
E46237
Locking Blade
No
Flip Lid
No
Poles
2-pole/3-wire
Flange
No
Product Name
Safeway
GFCI
No
NEMA Configuration
NEMA 5-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.