Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Safeway Duplex Heavy-Duty Spec-Grade Receptacle, 2 Pole/3 Wire, Nema 5-15 1301480083

Safeway Duplex Heavy-Duty Spec-Grade Receptacle, 2 Pole/3 Wire, Nema 5-15 (Discontinued)

  • Mfr # 1301480083
  • Zoro # G005786821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301480083
Zoro #
G005786821
UPC #
-
Country of Origin
United States

Details

Item
Wire Connector
Receptacle Type
Duplex
Current Rating
15 A
Standards
CSA Certified; UL E46237
Connector Type
Female
Max. Voltage
125V
Series
130148
Type
Receptacle
Current - Maximum per Contact
15.0A
CSA
LR6837
Locking Blade
No
Flip Lid
No
Poles
2-pole/3-wire
GFCI
No
Product Name
Safeway
UL
E46237
Flange
No
Lighted Connector
No
NEMA Configuration
NEMA 5-15
Current
15 A
Maximum Voltage
125 V
RoHS Compliant
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.