
Safeway Flanged Inlet, 2 Pole/3 Wire, Nema 5-15, 125V
Mfr # 1301490008
Zoro # G605786825
product price: $26.95
/eaSold in multiples of 3 for $80.85
Key Features
Current Rating
15 A
Standards
CSA Certified
Max. Voltage
125V
Connector Type
Male
Features
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301490008
Zoro #
G605786825
UPC #
-
Country of Origin
Mexico
Details
Item
Straight Blade Connector
Current Rating
15 A
Standards
CSA Certified
Max. Voltage
125V
Connector Type
Male
Features
Flanged
Maximum Voltage
125 V
Current
15 A
Number of Poles
2
Number of Wires
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.