Safeway Flanged Inlet, 3 Pole/3 Wire, Non-Nema 15A/125V, 10A/250V
Mfr # 1407MB
Zoro # G405948829
product price: $39.65
/eaSold in multiples of 3 for $118.95
Key Features
Maximum Voltage
250 V
Current
15 A
Series
130149
Connector Type
Male
Features
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1407MB
Zoro #
G405948829
UPC #
-
Country of Origin
Mexico
Details
Item
Safeway
Maximum Voltage
250 V
Current
15 A
Series
130149
Connector Type
Male
Features
Flanged
Current Rating
15 A
Type
Inlet
Max. Voltage
250V
Locking Blade
No
NEMA Configuration
Non-NEMA
GFCI
No
Flange
Yes
Product Name
Safeway
Lighted Connector
No
Current - Maximum per Contact
15.0A
Poles
3-pole/3-wire
Flip Lid
No
Receptacle Type
Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.