Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safeway Flanged Inlet With Locking Blade, 2 Pole/3 Wire, Nema L7-15, 277V

  • Mfr # 1301490015

  • Zoro # G205786652


product price: $34.15
/ea
Sold in multiples of 3 for $102.45

Key Features

Maximum Voltage
277 V
Current
15 A
Features
Flanged
Max. Voltage
277V
Series
130149
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301490015
Zoro #
G205786652
UPC #
-
Country of Origin
Mexico

Details

Item
Safeway
Maximum Voltage
277 V
Current
15 A
Features
Flanged
Max. Voltage
277V
Series
130149
Connector Type
Male
Type
Inlet
Standards
CSA Certified
Current Rating
15 A
Flip Lid
No
CSA
LR6837
Poles
2-pole/3-wire
Locking Blade
Yes
NEMA Configuration
NEMA L7-15
GFCI
No
Receptacle Type
Single
Current - Maximum per Contact
15.0A
Lighted Connector
No
Product Name
Safeway
Flange
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.