Safeway Flanged Inlet With Locking Blade, 2 Pole/3 Wire, Nema L7-15, 277V
Mfr # 2434MB
Zoro # G905949104
product price: $31.75
/eaSold in multiples of 3 for $95.25
Key Features
Maximum Voltage
277 V
Current
15 A
Series
130149
Connector Type
Male
Standards
CSA Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2434MB
Zoro #
G905949104
UPC #
-
Country of Origin
Mexico
Details
Item
Safeway
Maximum Voltage
277 V
Current
15 A
Series
130149
Connector Type
Male
Standards
CSA Certified
Type
Inlet
Current Rating
15 A
Features
Flanged
Max. Voltage
277V
Locking Blade
Yes
GFCI
No
Product Name
Safeway
Receptacle Type
Single
CSA
LR6837
NEMA Configuration
NEMA L7-15
Poles
2-pole/3-wire
Lighted Connector
No
Current - Maximum per Contact
15.0A
Flange
Yes
Flip Lid
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.