Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safeway Flanged Inlet With Locking Blade, 3 Pole/4 Wire

  • Mfr # 1301490054

  • Zoro # G105787346


product price: $83.25
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
600 V
Current
30 A
Standards
CSA Certified; UL E10176
Max. Voltage
600V
Series
130149
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301490054
Zoro #
G105787346
UPC #
-
Country of Origin
Mexico

Details

Item
Safeway
Maximum Voltage
600 V
Current
30 A
Standards
CSA Certified; UL E10176
Max. Voltage
600V
Series
130149
Type
Inlet
Current Rating
30 A
Features
Flanged
Connector Type
Male
Flange
Yes
Current - Maximum per Contact
30.0A
NEMA Configuration
NEMA L17-30
GFCI
No
Poles
3-pole/4-wire
Voltage - Maximum
3Ø 600V
Product Name
Safeway
Lighted Connector
No
UL
E10176
Flip Lid
No
Locking Blade
Yes
CSA
LR6837

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.