Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safeway Flanged Inlet With Locking Blade, 3 Pole/4 Wire

  • Mfr # 2877MB

  • Zoro # G005949370


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
600 V
Current
30 A
Connector Type
Male
Standards
CSA Certified; UL E10176
Series
130149
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2877MB
Zoro #
G005949370
UPC #
-
Country of Origin
Mexico

Details

Item
Inlet
Maximum Voltage
600 V
Current
30 A
Connector Type
Male
Standards
CSA Certified; UL E10176
Series
130149
Features
Flanged
Max. Voltage
600V
Type
Inlet
Current Rating
30 A
CSA
LR6837
Lighted Connector
No
UL
E10176
GFCI
No
Voltage - Maximum
3Ø 600V
Flip Lid
No
Poles
3-pole/4-wire
Locking Blade
Yes
Flange
Yes
NEMA Configuration
NEMA L17-30
Product Name
Safeway
Current - Maximum per Contact
30.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.