Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safeway Flanged Inlet With Locking Blade, 4 Pole/4 Wire, Non-Nema, 208V

  • Mfr # 1301490047

  • Zoro # G305787504


product price: $88.65
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
208 V
Current
30 A
Type
Inlet
Standards
CSA LR6837, UL E10176
Series
130149
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301490047
Zoro #
G305787504
UPC #
-
Country of Origin
Mexico

Details

Item
Inlet
Maximum Voltage
208 V
Current
30 A
Type
Inlet
Standards
CSA LR6837, UL E10176
Series
130149
UL
E10176
Product Name
Safeway
Poles
4-pole/4-wire
Locking Blade
Yes
Flip Lid
No
Flange
Yes
Current - Maximum per Contact
30.0A
Voltage - Maximum
208V
Gender
Male
NEMA Configuration
Non-NEMA Locking
CSA
LR6837
GFCI
No
Lighted Connector
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.