Safeway Flanged Inlet With Locking Blade, 4 Pole/4 Wire, Non-Nema, 208V
Mfr # 2809MB
Zoro # G005949035
product price: $88.19
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
208 V
Series
130149
Type
Inlet
Poles
4-pole/4-wire
Lighted Connector
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2809MB
Zoro #
G005949035
UPC #
-
Country of Origin
Mexico
Details
Item
Inlet
Maximum Voltage
208 V
Series
130149
Type
Inlet
Poles
4-pole/4-wire
Lighted Connector
No
NEMA Configuration
Non-NEMA Locking
Current - Maximum per Contact
30.0A
CSA
LR6837
Flip Lid
No
GFCI
No
UL
E10176
Voltage - Maximum
208V
Locking Blade
Yes
Gender
Male
Flange
Yes
Product Name
Safeway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.