Safeway Flanged Inlet With Locking Blade, 4 Pole/5 Wire, Nema L23-20, 600V
Mfr # 1301490033
Zoro # G105787254
product price: $86.49
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
600 V
Type
Inlet
Series
130149
Voltage - Maximum
3Ø 600V
GFCI
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301490033
Zoro #
G105787254
UPC #
-
Country of Origin
Mexico
Details
Item
Safeway Inlet Connector
Maximum Voltage
600 V
Type
Inlet
Series
130149
Voltage - Maximum
3Ø 600V
GFCI
No
CSA
LR6837
NEMA Configuration
NEMA L23-20
Flip Lid
No
Receptacle Type
Single
Product Name
Safeway
Flange
Yes
Poles
4-pole/5-wire
Gender
Male
Lighted Connector
No
Current - Maximum per Contact
20.0A
UL
E10176
Locking Blade
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.