Safeway Flanged Inlet With Locking Blade, 4 Pole/5 Wire, Nema L23-20, 600V, 3 Phase
Mfr # 2683MB
Zoro # G805949365
product price: $99.35
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
600 V
Current
20 A
Standards
CSA LR6837, UL E10176
Series
130149
Type
Inlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2683MB
Zoro #
G805949365
UPC #
-
Country of Origin
Mexico
Details
Item
Inlet
Maximum Voltage
600 V
Current
20 A
Standards
CSA LR6837, UL E10176
Series
130149
Type
Inlet
UL
E10176
Flip Lid
No
GFCI
No
Product Name
Safeway
Poles
4-pole/5-wire
Current - Maximum per Contact
20.0A
Flange
Yes
Receptacle Type
Single
NEMA Configuration
NEMA L23-20
Voltage - Maximum
3Ø 600V
Lighted Connector
No
Gender
Male
CSA
LR6837
Locking Blade
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.