Safeway Flanged Receptacle With Locking Blade, 3 Pole/3 Wire, Non-Nema 125V/250V
Mfr # 2908MB
Zoro # G905949197
product price: $93.95
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
125/250 V
Current
30 A
Standards
CSA LR6837, UL E10176
Series
130149
Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2908MB
Zoro #
G905949197
UPC #
-
Country of Origin
Mexico
Details
Item
Wire Connector
Maximum Voltage
125/250 V
Current
30 A
Standards
CSA LR6837, UL E10176
Series
130149
Type
Receptacle
Voltage - Maximum
125V / 250V
UL
E10176
Locking Blade
Yes
Lighted Connector
No
CSA
LR6837
Flip Lid
No
Poles
3-pole/3-wire
Receptacle Type
Single
NEMA Configuration
Non-NEMA Locking
Product Name
Safeway
Gender
Female
Flange
Yes
Current - Maximum per Contact
30.0A
GFCI
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.