Zoro Homepage

Safeway Flanged Receptacle With Locking Blade, 3 Pole/3 Wire, Non-Nema

  • Mfr # 1301490056

  • Zoro # G705787364


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
125/250 V
Series
130149
Type
Receptacle
Standards
CSA LR6837, UL E10176
UL
E10176
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301490056
Zoro #
G705787364
UPC #
-
Country of Origin
Mexico

Details

Item
Wire Connector
Maximum Voltage
125/250 V
Series
130149
Type
Receptacle
Standards
CSA LR6837, UL E10176
UL
E10176
NEMA Configuration
Non-NEMA Locking
Voltage - Maximum
125V / 250V
Poles
3-pole/3-wire
Product Name
Safeway
Current - Maximum per Contact
30.0A
GFCI
No
Lighted Connector
No
Gender
Female
Receptacle Type
Single
Flip Lid
No
CSA
LR6837
Flange
Yes
Locking Blade
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.